Beli Mata Bor Dowel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ONISHI Dowel Drill Bit No 22 Hexagonal (Mata Bor Dowel)
    Mulai

    Rp159.900

    ONISHI Dowel Drill Bit No 22 Hexagonal (Mata Bor Dowel)
    Deskripsi:
    For dowel hole machining
    atribut:
    • Applicable Model: Electric drill, impact driver (9.6V or more), drill driver (9.6V or more)
    • Maximum Drilling Depth (mm): 11.5 (Applicable dowel length 10mm)
    • Overall Length (mm): 60
    • Chuck Diameter (mm): 6.35 (hexagonal axis)
    • Shank: Hex shaft 6.35mm
  2. ALPEN Dowel Drill Bit (Mata Bor Kayu)
    Mulai

    Rp91.900

    ALPEN Dowel Drill Bit (Mata Bor Kayu)
    Deskripsi:
    -Drill for wood with heat resistance up to 250°C. For drilling in soft and hard wood.-Work Material: Wood.
  3. Niigata Seiki (SK) Set Mata Bor Dowel (Drill Bit Set)
    Mulai

    Rp219.900

    Niigata Seiki (SK) Set Mata Bor Dowel (Drill Bit Set)
    atribut:
    • Material: Chrome vanadium (Cr - V)
    • Tip Shape: Round shank
  4. BOSCH Drill Bit for Wood Brad Point (Mata Bor Kayu)
    Mulai

    Rp19.900

    BOSCH Drill Bit for Wood Brad Point (Mata Bor Kayu)
    Deskripsi:
    Mata bor brad point standar. Sesuai untuk kayu keras dan lunakMata bor dengan titik kalibrasi dan pemotong bahuWarna mata bor: hitam, titik gerusDua alur
    atribut:
    • Cutting Direction: Right
    • Drill Bit Type: twist, wood
    • Shaft Shape: Silinder
    • Shape of the drill tip: Tip of M
  5. Star-M Dowel Bit
    Mulai

    Rp199.900

    Star-M Dowel Bit
    atribut:
    • Shank Diameter (mm): 6.35
    • Compatible Model: Impact Screwdriver, Electric Drill
  6. ALPEN Dowel Drill Bit HSS (Mata Bor Kayu)
    Mulai

    Rp199.900

    ALPEN Dowel Drill Bit HSS (Mata Bor Kayu)
    Deskripsi:
    -Drill for wood with heat resistance up to 450°C. For drilling in soft and hard wood.-Work Material: Wood.
  7. BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  8. ALPEN Dowel Drill HSS Cobalt
    Mulai

    Rp229.900

    ALPEN Dowel Drill HSS Cobalt
    atribut:
    • Compatible Model: Electric Drill
  9. Star-M HSS Plug Cutter (Mata Bor Plug)
    61%
    Mulai

    Rp279.900

    Star-M HSS Plug Cutter (Mata Bor Plug)
    atribut:
    • Material: High speed steel (HSS)
    • Dowel Maximum Length (mm): 25
    • Shank Diameter (mm): 6.35
    • Compatible drills: Impact drivers and electric drills
    • Purpose of Use: Work material: Wood, hardwood.
    • Total Length (mm): 74
  10. Star-M Auger Drill Bit Power Drill (Mata Bor Kayu)
    62%
    Mulai

    Rp109.900

    Star-M Auger Drill Bit Power Drill (Mata Bor Kayu)
    atribut:
    • Material: Carbon steel (S55C)
    • Compatible drills: Electric drills
    • Purpose of Use: Work Material: Wood.
  11. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  12. Star-M HSS Countersink Drill Bit (Mata Bor Countersink)
    Mulai

    Rp469.900

    Star-M HSS Countersink Drill Bit (Mata Bor Countersink)
    Deskripsi:
    -Drilling a pilot hole for a countersunk screw and countersinking can be done at the same time.-Dowel(wooden plug)holes and pilot holes can be drilled at the same time, with the dowels(wooden plugs)created with No. 58X HSS Plug Cutter fitting perfectly in-Work material: Wood, hardwood.
    atribut:
    • Total Length: 80mm
    • Shank Diameter: 6.35mm
  13. Star-M Drill Stand (Dudukan Mesin Bor)
    Mulai

    Rp1.399.900

    Star-M Drill Stand (Dudukan Mesin Bor)
    Deskripsi:
    -The angle can be adjusted freely, so it is optimum for drilling perpendicular holes, dowel holes, round bars, angled pocket holes, dowels(wooden plugs)and padlock holes.-For drilling perpendicular holes, center holes, dowel holes, round bars, angled pocket holes, dowels(wooden plugs)and padlock holes.-Chuck Handle
    atribut:
    • Compatible drill: Total length 210mm, shank diameter 1.5 to 10mm
    • Accessories: Chuck Handle
    • Purpose of Use: For drilling perpendicular holes, center holes, dowel holes, round bars, angled pocket holes, dowels (wooden plugs)and padlock holes.
  14. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  15. Eibenstock Diamond Core Drill
    Mulai

    Rp13.999.900

    Eibenstock Diamond Core Drill
    Deskripsi:
    Use:- Wet drilling in natural stone, tiles, ceramics, porcelain, stoneware, glass, concrete- Blind or through holes for fitting connectors as well as gravestones and countertops- Dowel holes- Tilers, stonemasons and installation companies
    atribut:
    • Rated Voltage (V): 230
  16. ONISHI Plug Marker
    Mulai

    Rp129.900

    ONISHI Plug Marker
    Deskripsi:
    -Used as a joint for 2 materials.-Determines the position of the dowel hole on the wood to drill accurately.-For positioning dowel holes.
  17. RYU Cordless Drill (Mesin Bor Baterai)
    Mulai

    Rp529.900

    RYU Cordless Drill (Mesin Bor Baterai)
    atribut:
    • No Load Speed (rpm): High : 0-1300, Low : 0-350
  18. RYU Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp1.399.900

    RYU Cordless Impact Drill (Mesin Bor Beton Baterai)
    atribut:
    • Rasio Impact (IPM): 0 to 3000
    • Chuck Size (inch): 1/2
    • Battery Type: Lithium Ion
    • Battery Voltage (V): 20
    • Chuck Capacity (mm): 12.7
    • Maximum Voltage (V) : 20
    • No Load Speed (rpm): 0-2500
Daftar Harga Mata Bor Dowel Terbaru October 2026
ONISHI Dowel Drill Bit No 22 Hexagonal (Mata Bor Dowel)Rp159.900
ALPEN Dowel Drill Bit (Mata Bor Kayu)Rp91.900
Niigata Seiki (SK) Set Mata Bor Dowel (Drill Bit Set)Rp219.900
BOSCH Drill Bit for Wood Brad Point (Mata Bor Kayu)Rp19.900
Star-M Dowel BitRp199.900
ALPEN Dowel Drill Bit HSS (Mata Bor Kayu)Rp199.900
BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)Rp349.900
ALPEN Dowel Drill HSS CobaltRp229.900
Star-M HSS Plug Cutter (Mata Bor Plug)Rp279.900
Star-M Auger Drill Bit Power Drill (Mata Bor Kayu)Rp109.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)